Shop All Bathtub and Shower Faucet Combo
Kohler
Rite-Temp Bath And Shower Trim Kit 1.75 GPM in Polished Chrome
Mfr # T35918-4G-CP
Zoro # G910897957
product price: $446.25
/ea
Free Shipping & Returns
$446.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Chrome
- Width 6.53 in
- Height 0.98 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T35918-4G-CP
- Zoro # G910897957
- UPC # 195711105547
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.53 in |
Height | 0.98 in |
Details
Material | Metal |
Color | Chrome |
Application | Bathroom |
Finish | Polished Chrome |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Bath and shower trim designed in collaboration with Studio McGee
- •Requires valve (sold separately)
- •Kohler finishes resist corrosion and tarnishing
- •A single handle controls both on/off activation and temperature setting
- •MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- •6-5/8" (168 mm) bath spout with slip-fit connection
- •Includes single-function 1.75 gpm (6.6 lpm) showerhead
- •Includes shower arm and flange
- •Coordinates with other products in the Castia collection
- •Requires valve (sold separately)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret With Single Ball Valve (980-WS909AGVCP)
- KINGSTON BRASS KB5614AL Restoration 4" Centerset Bathroom Faucet, Chrome/ Brass (KB5614AL)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- KOHLER Aquifer Shower Filter Replacement, PK 2 (22322-NA)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- KOHLER Pitch Shower Only Headless Kit (TLS97077-4-2MB)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 2.5 GPM w Tub Spout Diverter, Vibrant Brushed Nickel (TS35917-4Y-BN)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit Without Showerhead in Vibrant Brushed Moderne Brass (TLS35915-4-2MB)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- Kohler Bathtub Faucets & Accessories