Shop All Bathroom Sink Faucets
Kohler
Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm
Mfr # 27399-4N-SN
Zoro # G104846075
product price: $470.81
/ea
Free Shipping & Returns
$470.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Polished Nickel
- Length 24 in.
- Depth 10.25 in.
- Height 3.5 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27399-4N-SN
- Zoro # G104846075
- UPC # 885612914347
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 24 in. |
Depth | 10.25 in. |
Height | 3.5 in. |
Details
Finish | Vibrant Polished Nickel |
Material | Zinc |
Color | Vibrant Polished Nickel |
Item | Riff Widespread bathroom sink faucet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY DRAIN 48" FF Series Complete Kit with Tile Insert Frame in PS (FFTIF_6548_PS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 5m, PK20 (255058-75)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- KOHLER Riff Freestanding Bath Faucet Trim Polished Chrome (T27408-4-CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5AKL-CP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (99491-4-BN)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (500-DST)
- Kohler Bathroom Sink Faucets & Accessories