Shop All Bath Towel Bars and Hooks
Kohler
Riff Towel Ring Polished Chrome
Mfr # 27412-CP
Zoro # G604846278
product price: $34.50
/ea
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc
- Color Polished Chrome
- Height 2.625 in.
- Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27412-CP
- Zoro # G604846278
- UPC # 885612915795
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.625 in. |
Length | 10 in. |
Details
Item | Riff Towel ring |
Finish | Polished Chrome |
Material | Zinc |
Color | Polished Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Test Kit, 3 Valves (TK-9A)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY8)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1622)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- KOHLER Elate Robe Hook (27290-2MB)
- KOHLER Avid Robe Hook (97499-BN)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- KOHLER Square Towel Arm (23291-CP)
- KOHLER Tone Robe Hook Vibrant Brushed Moderne Brass (27427-2MB)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- Kohler Bath Towel Bars and Hooks