Shop All Bath Towel Bars and Hooks
Kohler
Riff Towel Ring Matte Black
Mfr # 27412-BL
Zoro # G404846249
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 10 in.
- Height 2.625 in.
- Material Zinc
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27412-BL
- Zoro # G404846249
- UPC # 885612915832
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 10 in. |
Height | 2.625 in. |
Details
Item | Riff Towel ring |
Finish | Matte Black |
Material | Zinc |
Color | Matte Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW2)
- ZSI Clip, Rod Mounted, Tube S 2 In, L 1 5/8In (QC32)
- KOHLER Rod Parts (B2100)
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" (79635)
- KOHLER Kumin Robe Hook (97897-BN)
- KOHLER Square 24" Towel Bar (23285-BN)
- KOHLER Grand Towel Ring (26541-2MB)
- KOHLER Elate 18" Towel Bar (27286-BN)
- KOHLER Occasion Robe Hook (27069-BMB)
- KOHLER Purist Robe Hook (14443-SN)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- Kohler Bath Towel Bars and Hooks