Shop All Toilet Paper Dispensers & Holders
Kohler
Riff Toilet Tissue Holder Matte Black
Mfr # 27413-BL
Zoro # G204846401
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27413-BL
- Zoro # G204846401
- UPC # 885612915887
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.88 in |
Dispenser Height | 9 in |
Dispenser Width | 10.12 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Black |
Finish | Matte Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Fresh Mint, 4 PK (3360400CT)
- MOLD ARMOR Mold and Mildew Remover 32 oz (FG590)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- NOBLES/TENNANT VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (9002562)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- Kohler Toilet Paper Dispensers & Holders