Shop All Bathroom Sink Faucets
Kohler
Riff Single-Handle Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm
Mfr # 27400-4-2MB
Zoro # G804845873
product price: $316.46
/ea
Free Shipping & Returns
$316.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Length 16.875 in.
- Depth 11.188 in.
- Material Zinc
- Height 3.188 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27400-4-2MB
- Zoro # G804845873
- UPC # 885612913203
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 16.875 in. |
Depth | 11.188 in. |
Height | 3.188 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Item | Riff Single-handle bathroom sink faucet |
Material | Zinc |
Color | Vibrant Brushed Moderne Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 6.5 gpf, Polished Chrome, Single Flush, Sink Manual Flush Valve (6047117.020)
- ALLPOINTS 1 1/2In Drain Stopper Chg, Nickel Plated Brass (11349)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- THRIFCO PLUMBING 2 Inch ABS Female Adapter (6792892)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- KOHLER Triton Bowe 8 Gneck Kitc Fct Wblade (810T70-5AHA-CP)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- Kohler Bathroom Sink Faucets & Accessories