Shop All Bath Towel Bars and Hooks
Kohler
Riff Robe Hook Polished Chrome
Mfr # 27411-CP
Zoro # G804846337
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 4.6875 in.
- Material Zinc
- Color Polished Chrome
- Height 2.625 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27411-CP
- Zoro # G804846337
- UPC # 885612915740
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 4.6875 in. |
Height | 2.625 in. |
Details
Item | Riff Double robe hook |
Finish | Polished Chrome |
Material | Zinc |
Color | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 1" (R00320PC)
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- ZORO SELECT Push-to-Connect Coupling, 1/2 in Tube Size, Brass, Brown (75018LF)
- KOHLER Purist Hotelier (14381-BL)
- KOHLER Purist 24" Towel Bar (14436-CP)
- KOHLER Eclectic Robe Hook (26500-CP)
- KOHLER Honesty 24" Double Towel Bar (26643-BN)
- KOHLER Kumin Towel Ring (97898-CP)
- KOHLER Pinstripe 18" Towel Bar (13108-BN)
- KOHLER Elate Robe Hook (27290-BN)
- Kohler Bath Towel Bars and Hooks