Shop All Cabinet Handles & Pulls
Kohler
Riff 7 Drawer Pull Vibrant Brushed Moderne Brass
Mfr # 24436-2MB
Zoro # G704845898
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 8.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24436-2MB
- Zoro # G704845898
- UPC # 885612916075
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 8.1875 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE1)
- KOHLER O-Ring, Wras (1044060)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Components 5" Drawer Pull (25496-2MB)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Avid Drawer Pull (97029-BL)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- Kohler Cabinet Handles & Pulls