Shop All Cabinet Handles & Pulls
Kohler
Riff 3 Drawer Pull Vibrant Brushed Nickel
Mfr # 24434-BN
Zoro # G104845993
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Zinc
- Length 4.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24434-BN
- Zoro # G104845993
- UPC # 885612915955
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.1875 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Leveling Foot, 4.65" H, 4,271 lbf, 1/2-13 (31-80-1/2X13-100-B1-SK)
- LCN 4040XP-3049 BRASS Door Closer Arms (4040XP-3049 696)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L (B002-2325-035)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- KOHLER Components 7" Drawer Pull (25497-BL)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Traditional Cabinet Pull (BP8818128CHBRZ)
- Kohler Cabinet Handles & Pulls