Shop All Cabinet Handles & Pulls
Kohler
Riff 3 Drawer Pull Vibrant Brushed Moderne Brass
Mfr # 24434-2MB
Zoro # G904845971
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 4.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24434-2MB
- Zoro # G904845971
- UPC # 885612915979
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.1875 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- PEDESTAL PRO Mounting Fastener, Bolt, Nut, Washer (Stud-Anchor Kit)
- HARDWARE RESOURCES 3-1/2" Wx1-1/8"Dx3-1/2"H Hard Maple Bead Edge Traditional Rosette (ROS3MP)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728AAD)
- KOHLER Components 7" Drawer Pull (25497-BL)
- KOHLER Margaux Pull Cabinet Hardware (16263-AF)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- KOHLER Artifacts 5" Drawer Pull (25494-2BZ)
- KOHLER Tone 5 Drawer Pull Matte Black (24439-BL)
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- Kohler Cabinet Handles & Pulls