Shop All Bath Towel Bars and Hooks
Kohler
Riff 18 Towel Bar Vibrant Brushed Moderne Brass
Mfr # 27409-2MB
Zoro # G704846161
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Vibrant Brushed Moderne Brass
- Height 2.625 in.
- Length 20.6875 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27409-2MB
- Zoro # G704846161
- UPC # 885612915672
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.625 in. |
Length | 20.6875 in. |
Details
Item | Riff 18" towel bar |
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- ZORO SELECT Water Heater Element (TGW2507 430529)
- ZSI Cushion Claw, 7/8 In OD Tube, Strut Mount (CL-14)
- KOHLER Pinstripe 24" Towel Bar (13109-CP)
- KOHLER Elate Hotelier (27294-2MB)
- KOHLER Bancroft 24" Double Towel Bar (11413-2BZ)
- KOHLER Riff Towel Ring Vibrant Brushed Moderne Brass (27412-2MB)
- KOHLER Minimal 24 Towel Bar (26568-BN)
- KOHLER Elate 24 Towel Bar (27287-2MB)
- MOEN Belfield 24" Double Towel Bar (YB6422NL)
- Kohler Bath Towel Bars and Hooks