Shop All Shower & Bathtub Parts
Kohler
Revel(R) Sliding Shower Door, 76"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Frosted Glass
Mfr # 707206-D3-BNK
Zoro # G2616894
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$828.56
Free 30-Day Returns
Key Features
- Type Sliding
- Finish Anodized Brushed Nickel
- Color Frosted glass with Anodized Brushed Nickel frame
- Width (In.) 59-5/8 in
- Height (In.) 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 707206-D3-BNK
- Zoro # G2616894
- UPC # 885612398574
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 59-5/8 in |
Height (In.) | 76 in |
Details
Item | 707206-D3-BNK |
Type | Sliding |
Finish | Anodized Brushed Nickel |
Color | Frosted glass with Anodized Brushed Nickel frame |
Material | Glass |
Description
707206-D3-BNK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T58570 1/4)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- MOEN Danika Chrome robe hook (BH2903CH)
- KOHLER Purist Bath-Or Deck-Mt Bath Valve Trim (T14429-3-SN)
- KOHLER Adapter, Stem, Reversible (1018647)
- KOHLER Service Kit, Valve Body (1393954)
- KOHLER Devonshire B/S Trim, Slip-Fit (TS395-4SG-CP)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- KOHLER Service Kit, 14 Basket Shelf (1247784-96)
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- Kohler Shower & Bathtub Parts