Shop All Shower & Bathtub Parts
Kohler
Revel(R) Sliding Shower Door, 76"H X 44-5/8 - 47-5/8"W, With 5/16" Thick Crystal Clear Glass
Mfr # 707106-L-SHP
Zoro # G2617165
product price: $827.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$827.99
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Sliding
- Finish Bright Polished Silver
- Color Crystal Clear glass with Bright Polished Silver frame
- Width (In.) 47-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707106-L-SHP
- Zoro # G2617165
- UPC # 885612398383
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 47-5/8 in |
Height (In.) | 76 in |
Details
Item | 707106-L-SHP |
Mounting Type | Alcove |
Type | Sliding |
Finish | Bright Polished Silver |
Color | Crystal Clear glass with Bright Polished Silver frame |
Includes | Towel Bar |
Material | PVC, Glass, Aluminum |
Standards | ANSI |
Description
707106-L-SHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS 2" Basket Strainer, Polished Brass (WC2BASK-B)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB06)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-SN)
- KOHLER Adapter, Stem, Reversible (1018647)
- KOHLER Memoirs Stately Transfer Valve Trim (T10424-4S-CP)
- KOHLER Bancroft Bath- Or Deck-Mount High-Flo (T10585-4-CP)
- KOHLER Margaux Shower Arm And Flange (16280-BV)
- KOHLER Assembly-Side Spray (1085211-SN)
- STERLING Vista Pivot Door 65 1/2 Ht. (1507D-36S)
- Kohler Shower & Bathtub Parts