Shop All Shower & Bathtub Parts
Kohler
Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass
Mfr # 707556-L-SHP
Zoro # G2617691
product price: $733.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Pivot
- Finish Bright Polished Silver
- Color Crystal Clear glass with Bright Polished Silver frame
- Width (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707556-L-SHP
- Zoro # G2617691
- UPC # 885612408907
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 48 in |
Height (In.) | 74 in |
Details
Item | 707556-L-SHP |
Mounting Type | Alcove |
Type | Pivot |
Finish | Bright Polished Silver |
Color | Crystal Clear glass with Bright Polished Silver frame |
Material | Aluminum, Glass, PVC |
Standards | ANSI |
Description
707556-L-SHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- SHARKBITE UNION CONNECTOR 1/2""CTS (25639)
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- KOHLER 1058295 Bottom Track 58.904 (1058626-02-BSC)
- KOHLER Artifacts 30" Shower Slidebar (72798-2BZ)
- KOHLER Replacement Kit:60 Header, Roller, Bumper (1299901-01-MX)
- KOHLER 6 Ceiling Mount Rainhead Arm & Flange (7394-BL)
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- KOHLER Artifacts 30" Shower Slidebar (72798-SN)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- Kohler Shower & Bathtub Parts