Shop All Shower & Bathtub Parts
Kohler
Revel(R) Pivot Shower Door, 74"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass
Mfr # 707546-L-SHP
Zoro # G2617454
product price: $701.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Pivot
- Finish Bright Polished Silver
- Color Crystal Clear glass with Bright Polished Silver frame
- Height (In.) 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707546-L-SHP
- Zoro # G2617454
- UPC # 885612408785
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 74 in |
Width (In.) | 44 in |
Details
Item | 707546-L-SHP |
Mounting Type | Alcove |
Type | Pivot |
Finish | Bright Polished Silver |
Color | Crystal Clear glass with Bright Polished Silver frame |
Material | Aluminum, Glass, PVC |
Standards | ANSI |
Description
707546-L-SHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- KISSLER PVC Toilet Connector, Flexibe Vinyl, 12" (88-6014)
- ZORO SELECT 4" Welded SS Blind Flange (4381003470)
- PARKER Tubing, Clear, Shore D 55, 4mm I.D., PFA (204-0600100-NT-100)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-BN)
- KOHLER Pitch Rite-Temp Shower Trim Set, Less Showerhead (TLS97077-4-BL)
- KOHLER Adapter, Spline (871241)
- KOHLER Aquifer Plus Hf And Cb Replacement Kit (29651-NA)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4-RGD)
- KOHLER Deck-Mount Two-Way Diverter Valve (9530-CP)
- DELTA Delta, 1-1/4"x6 ft., Metal Shower Rod (42205)
- Kohler Shower & Bathtub Parts