Shop All Shower & Bathtub Parts
Kohler
Revel(R) Pivot Shower Door, 70"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass
Mfr # 707551-L-ABZ
Zoro # G2617804
product price: $748.57
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$748.57
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Pivot, Hinged
- Finish Anodized Dark Bronze
- Standards ANSI
- Material PVC, Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707551-L-ABZ
- Zoro # G2617804
- UPC # 885612408884
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 48 in |
Height (In.) | 70 in |
Details
Item | 707551-L-ABZ |
Mounting Type | Alcove |
Type | Pivot, Hinged |
Finish | Anodized Dark Bronze |
Standards | ANSI |
Material | PVC, Aluminum, Glass |
Color | Crystal Clear glass with Anodized Dark Bronze frame |
Description
707551-L-ABZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve & Handle, 8W Faucet (BKF-8W-CVCH-G)
- KOHLER Loure Wall-Mount Handshower Holder (14791-CP)
- ZORO SELECT 1/2" MNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8M-B)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- KOHLER Salient 60" X 30" Single Threshold Right-Hand Drain Shower Base (9054-58)
- KOHLER Pureflo Contemporary Rotary Turn Bat (T37392-CP)
- KOHLER 1387533 Wall Jamb 74.45 (1387534-05-BL)
- KOHLER Aquifer Refine Carbon Block Cto Replacement Filter (21372-NA)
- KOHLER 1277179 Wall Jamb Cover 58.165 (1380604-01-BL)
- MIDWEST FASTENER Flat Shower Door Seals 2PK (31386)
- Kohler Shower & Bathtub Parts