Shop All Shower & Bathtub Parts
Kohler
Revel(R) Pivot Shower Door, 70"H X 35-1/8 - 40"W, With 5/16" Thick Crystal Clear Glass
Mfr # 707531-L-SHP
Zoro # G2617323
product price: $648.52
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$648.52
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Pivot, Hinged
- Finish Bright Polished Silver
- Standards ANSI
- Width (In.) 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707531-L-SHP
- Zoro # G2617323
- UPC # 885612408600
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 40 in |
Height (In.) | 70 in |
Details
Item | 707531-L-SHP |
Mounting Type | Alcove |
Type | Pivot, Hinged |
Finish | Bright Polished Silver |
Standards | ANSI |
Color | Crystal Clear glass with Bright Polished Silver frame |
Material | Aluminum, Glass, PVC |
Description
707531-L-SHP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch X 2-1/2 Inch SCH 80 PVC Nipple (6620004)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- ZORO SELECT Valve Kit (VKB75)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-2MB)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-CP)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-SHP)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- KOHLER Revel 5/16 Pivot Door, 70 X 31-1/8 (707501-D3-BNK)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-BNK)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- Kohler Shower & Bathtub Parts