Shop All Shower & Bathtub Parts
Kohler
Revel 5/16 Shower Door, 76 X 47-5/8
Mfr # 707106-L-ABZ
Zoro # G801197937
product price: $878.66
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$878.66
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Sliding
- Finish Anodized Dark Bronze
- Height (In.) 76 in
- Width (In.) 47-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707106-L-ABZ
- Zoro # G801197937
- UPC # 885612398420
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 76 in |
Width (In.) | 47-5/8 in |
Details
Item | Shower Door |
Mounting Type | Alcove |
Type | Sliding |
Finish | Anodized Dark Bronze |
Material | PVC, Glass, Aluminum |
Standards | ANSI |
Includes | Towel Bar |
Color | Crystal Clear glass with Anodized Dark Bronze frame |
Description
The Revel shower door creates an open, airy look with its frameless design, minimal top track, and clear wall jambs. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your needs. The 5/16-inch-thick glass offers a luxurious, heavier feel. Revel frameless bath and shower doors combine superior performance with sleek, minimalist design for the perfect complement to your bathing and showering space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 5/32" Barb x 10-32 UNF Brass Straight Male Connector (EB35)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290A793)
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-2BZ)
- KOHLER Composed R/T Valve Trim W/Div (T73117-4-BL)
- KOHLER Kit, Air Switch (1147742-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six (9696-CP)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- BOOTZ Shower Base, 60 in L, 32 in W, 5 in H, Steel, White, Alcove Installation (010-1101-00)
- Kohler Shower & Bathtub Parts