Shop All Shower & Bathtub Parts
Kohler
Revel 5/16 Pivot Door, 74 X 36
Mfr # 707516-L-SHP
Zoro # G101197538
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- Mounting Type Alcove
- Type Pivot, Hinged
- Finish Bright Polished Silver
- Standards ANSI
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 707516-L-SHP
- Zoro # G101197538
- UPC # 885612408549
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 36 in |
Height (In.) | 74 in |
Details
Item | Shower Door |
Mounting Type | Alcove |
Type | Pivot, Hinged |
Finish | Bright Polished Silver |
Standards | ANSI |
Color | Crystal Clear glass with Bright Polished Silver frame |
Material | Aluminum, Glass, PVC |
Description
The Revel shower door creates an open, airy look with its minimalist frameless design and ultra-low threshold. Designed for easy personalization, the Revel series is available in a full range of KOHLER finishes and height and glass options, so you can choose the ideal door for your space. This adjustable-width door allows for simpler installation. The 5/16-inch-thick glass offers a luxurious, heavier feel. The tall 74-inch height enhances the look of the shower environment and better showcases the space for taller shower applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 3/4 in, Orange (U870O300)
- ZORO SELECT FNPT, Black Forged Steel Reducer (1MNH2)
- OATEY Closet Flange Pvc 3In (43509)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-LESHAB)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- KOHLER Choreograph 14" Shower Locker Stor (97631-0)
- KOHLER Levity(R) Sliding Bath Door, 62" H X 56-5/8 - 59-5/8" W, With 1/4" Thick Crystal Clear Glass And Blade Handles (706000-L-MX)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-BN)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Tb (702428-L-BNK)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- SLOAN A1037A-Bx Dual Fltr Diap Kt 1.5 Ur Boxed (3301120)
- Kohler Shower & Bathtub Parts