Shop All Toilet Seats
Kohler
Reveal Quiet-Close With Grip-Tigh, Plastic, Thunder Grey
Mfr # 4009-58
Zoro # G8837855
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 13-7/16 in
- Seat Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4009-58
- Zoro # G8837855
- UPC # 885612146861
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 13-7/16 in |
Seat Height | 1 in |
Details
Color | Thunder Grey |
Material | Plastic |
Item | Reveal Quiet-Close With Grip-Tigh |
Description
Reveal Quiet-Close With Grip-Tigh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381000250)
- DARE-O-MATIC Tank Float Valve, Plastic Body (798)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-BW-127)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- KOHLER Cimarron Comfort Height One-Piece (3619-RA-0)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-53)
- KOHLER Highline Comfort Height Elongated (4199-0)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-47)
- BRONDELL FreshSpa Comfort+ Dual Temperature Bidet Attachment (FSR-25)
- Kohler Toilet Seats