Shop All Toilet Seats
Kohler
Reveal Quiet-Close With Grip-Tigh, Plastic, Dune
Mfr # 4008-NY
Zoro # G8844480
product price: $80.10
/ea
Free Shipping & Returns
$80.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dune
- Material Plastic
- Width 13-9/16 in
- Seat Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4008-NY
- Zoro # G8844480
- UPC # 885612146816
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 13-9/16 in |
Seat Height | 1 in |
Details
Color | Dune |
Material | Plastic |
Item | Reveal Quiet-Close With Grip-Tigh |
Description
Reveal Quiet-Close With Grip-Tigh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Replacement Cap For Dual Max Fill Valve (THU302)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (1LMJ3)
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP8)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- KOHLER Stonewood Elongated Toilet Seat, With Cover, Wood, Biscuit (4647-96)
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- KOHLER Ridgewood Quiet-Close Round-Front Toilet Seat (20455-0)
- KOHLER Purefresh Elongated Toilet Seat (5588-96)
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- KOHLER Toilet Seat Hardware (1092507)
- Kohler Toilet Seats