Shop All Faucet Repair and Maintenance
Kohler
Repair Kit, Single Lever Handle Faucets
Mfr # 30420
Zoro # G8508997
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Kohler
- Material Rubber and Plastic
- Material of Construction Plastic, Rubber
- Standards CSA, IAPMO, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30420
- Zoro # G8508997
- UPC # 650531802699
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Kohler |
Material | Rubber and Plastic |
Material of Construction | Plastic, Rubber |
Standards | CSA, IAPMO, NSF 61 |
Includes | Washers |
For Use With | Single Lever Handle Faucets |
Item | Repair Kit |
For Use With Mfr. Model Number | Antique, Coralais, Fairfax, Forte |
Description
Repair Kit, For Use With Mfr. Model Number Antique, Coralais, Fairfax, Forte, Includes Washers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- MOEN Faucet Cartridge (1224)
- ZORO SELECT 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P492)
- ANDERSON METALS Tee Brass 3/8Fpt (738101-06)
- KOHLER Valve Repair Kit (GP78579)
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- KOHLER Purist Primary Swing Spout, Wo/Spray (7507-AF)
- KOHLER Hose Kit (1262406-2MB)
- KOHLER Spray Nut Kit (1281829-VS)
- KOHLER Valve Assembly, Hot (1307512)
- DANCO For Delta Clear Bathroom Tub and Shower Index Button (9D00088699)
- Kohler Faucet Repair and Maintenance