Shop All Toilet Paper Dispensers & Holders
Kohler
Refined Vertical Toilet Paper Holder
Mfr # 31207-BN
Zoro # G201196578
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Color Silver
- Dispenser Height 14.438 in
- Dispenser Width 7.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 31207-BN
- Zoro # G201196578
- UPC # 885612826381
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 14.438 in |
Dispenser Width | 7.86 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Color | Silver |
Description
Inspired by items of the past, the graceful curves yet strong and sturdy lines of this classic vertical toilet paper holder are truly an essential classic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- SOLARIS LoCor Hardwound Towel White 1-Ply 7 in. X 850', 6PK (46898)
- DAYTON Squeegee Blade (31UK25)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- Kohler Toilet Paper Dispensers & Holders