Shop All Shower Faucets
Kohler
Real Rain Panel Trim
Mfr # 31111-AF
Zoro # G808457294
product price: $260.58
/ea
Free Shipping & Returns
$260.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19.88 in
- Width 3.85 in
- Height 3.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 31111-AF
- Zoro # G808457294
- UPC # 195711023384
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 19.88 in |
Width | 3.85 in |
Height | 3.03 in |
Details
Item | Real Rain Panel Trim |
Description
Real Rain Panel Trim
- •19.88 in. L x 3.85 in. W x 3.03 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25946)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size (409012)
- DWYER INSTRUMENTS Ss Y Strainer, 12 Sst Strainer (SYS-02)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- Kohler Shower Faucets