Shop All Showerheads and Tub Faucets
Kohler
Real Rain Overhead Panel
Mfr # 31110-0
Zoro # G501197350
Free Shipping & Returns
$2,145.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Shower Head Type Rain Shower, Multi Function
- Width 19-3/16 in
- Standards ASME, CSA
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 31110-0
- Zoro # G501197350
- UPC # 885612763457
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Width | 19-3/16 in |
Details
Item | Rain Shower Panel |
Flow Rate | 2.5 GPM |
Shower Head Type | Rain Shower, Multi Function |
Standards | ASME, CSA |
Material | Silicone |
Color | White |
Description
Experience the gentle buildup of a warm summer rainstorm in your shower. The Real Rain overhead panel is designed with a water reservoir that relies on gravity to shape individual drops that replicate rainfall. When the reservoir fills, water spills into the remainder of the showerhead, covering over 775 nozzles, and raindrops begin to fall softly and slowly then grow in strength and speed until the shower feels, sounds, and looks like a warm summer rain. Push a button and the Deluge feature releases a reservoir of water in one powerful instant to simulate an energetic burst of heavy rain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (5P937)
- APACHE Center Punch Preformed Galv Clamp, 4" (40029160)
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks White (3.5KD-GCW)
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-BL)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-2MB)
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- KOHLER Honesty 8" 2.5 Gpm Rainhead (26148-BL)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- Kohler Showerheads and Tub Faucets