Shop All Vanity Side & Backsplashes
Kohler
Quartz Sidesplash 21.58 X 3.5 X 2Cm
Mfr # 28266-EST
Zoro # G408460212
product price: $140.66
/ea
Free Shipping & Returns
$140.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz
- Overall Height 0.8125 in
- Overall Width 3.5 in
- Length 21.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28266-EST
- Zoro # G408460212
- UPC # 885612933126
- Country of Origin Unknown
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 0.8125 in |
Overall Width | 3.5 in |
Length | 21.625 in |
Details
Material | Quartz |
Finish | Eternal Statuario |
Description
This Easy-To-Install Side Splash Provides A Clean, Finished Look To Your Silestone Quartz Bathroom Countertop And Helps Protect Walls From Water Damage. Combine It With An Optional Backsplash To Complete A Corner Or Alcove Space. With Kohler, Its Easy To Find The Design Solution Thats Right For You.
- •For use with KOHLER Silestone® quartz vanity tops
- •Includes one panel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Fauc Bev 0 Bg20 (35389W)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline (7610627)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- KOHLER Quartz Back Splash For 36 Vanity (25816-CBB)
- KOHLER Quartz 25 Backsplash 25 X 3.5 X 2Cm (28261-MMW)
- KOHLER Quartz Back Splash For 60 Vanity (25818-CBB)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- KOHLER Quartz Back Splash For 30 Vanity (25815-CBB)
- KOHLER Quartz 31 Backsplash 31 X 3.5 X 2Cm (28262-MMW)
- ACORN CONTROLS Backsplash (EPS1000-BS1)
- Kohler Vanity Side & Backsplashes