Shop All Vanity Side & Backsplashes
Kohler
Quartz Side Splash For 18 Depth Vanity
Mfr # 25819-CBB
Zoro # G808445956
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz
- Overall Height 4 in
- Finish Calacatta
- Overall Width 0.9375 in
- Length 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 25819-CBB
- Zoro # G808445956
- UPC # 885612943750
- Country of Origin Unknown
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 4 in |
Overall Width | 0.9375 in |
Length | 17.25 in |
Details
Material | Quartz |
Finish | Calacatta |
Description
With Kohler, It Is Easy To Find The Design Solution Thats Right For You. This Easy-To-Install Side Splash Panel Provides A Clean, Finished Look When Paired With Your Quartz Vanity Top And Backsplash. Helps To Protect Side Walls In Corner Or Alcove Spaces From Water Damage, Completing Your Bathroom Vanity Aesthetic.
- •Quartz side splash adds beauty and long-lasting durability to bathroom vanity
- •For use with KOHLER vanity sets
- •Includes one panel
- •Coordinates with KOHLER quartz backsplashes K-25814, K-25815, K-25816, K-25817, and K-25818
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 10)
- MOEN Handle Extension Kit (96945WR)
- THRIFCO PLUMBING Tub/Shower 3 Porcelain Cross Handle Remodeling Trim Kit for Pri (9400005)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- KOHLER Quartz Sidesplash 21.58 X 3.5 X 2Cm (28266-EST)
- KOHLER Quartz 61 Backsplash 61 X 3.5 X 2Cm (28265-MMW)
- KOHLER Quartz Back Splash For 60 Vanity (25818-CBB)
- KOHLER Quartz Back Splash For 30 Vanity (25815-PWH)
- KOHLER Quartz Back Splash For 36 Vanity (25816-CBB)
- PREMIER 19 in. Cultured Marble Sidesplash in White (A193110213C1-2)
- Kohler Vanity Side & Backsplashes