Shop All Vanity Side & Backsplashes
Kohler
Quartz Back Splash For 36 Vanity
Mfr # 25816-PWH
Zoro # G208445891
Free Shipping & Returns
$140.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz
- Overall Height 4 in
- Overall Width 36.125 in
- Length 0.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 25816-PWH
- Zoro # G208445891
- UPC # 885612943682
- Country of Origin Unknown
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 4 in |
Overall Width | 36.125 in |
Length | 0.8125 in |
Details
Material | Quartz |
Finish | Pure White |
Description
With Kohler, It Is Easy To Find The Design Solution Thats Right For You. This Easy-To-Install Backsplash Panel Provides A Clean, Finished Look When Paired With Your Quartz Vanity Top And Helps Protect Walls From Water Damage. Combine It With Coordinating Quartz Side Splash Panels To Complete Your Corner Or Alcove Space.
- •Quartz backsplash adds beauty and long-lasting durability to bathroom vanity
- •For use with KOHLER 36" vanities
- •Includes one panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 4" Single Function Handshower (B0315PN)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure (RB050-038)
- KOHLER Quartz Back Splash For 36 Vanity (25816-CBB)
- KOHLER Quartz 25 Backsplash 25 X 3.5 X 2Cm (28261-MMW)
- KOHLER Quartz Sidesplash 21.58 X 3.5 X 2Cm (28266-EST)
- KOHLER Quartz 61 Backsplash 61 X 3.5 X 2Cm (28265-MMW)
- KOHLER Quartz Side Splash For 18 Depth Vanity (25819-CBB)
- KOHLER Quartz Back Splash For 30 Vanity (25815-PWH)
- KOHLER Quartz Back Splash For 48 Vanity (25817-PWH)
- Kohler Vanity Side & Backsplashes