Shop All Vanity Side & Backsplashes
Kohler
Quartz Back Splash For 30 Vanity
Mfr # 25815-CBB
Zoro # G408445851
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz
- Overall Height 4 in
- Overall Width 30.125 in
- Length 0.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 25815-CBB
- Zoro # G408445851
- UPC # 885612943675
- Country of Origin Unknown
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 4 in |
Overall Width | 30.125 in |
Length | 0.8125 in |
Details
Material | Quartz |
Finish | Calacatta |
Description
With Kohler, It Is Easy To Find The Design Solution Thats Right For You. This Easy-To-Install Backsplash Panel Provides A Clean, Finished Look When Paired With Your Quartz Vanity Top And Helps Protect Walls From Water Damage. Combine It With Coordinating Quartz Side Splash Panels To Complete Your Corner Or Alcove Space.
- •Quartz backsplash adds beauty and long-lasting durability to bathroom vanity
- •For use with KOHLER 30" vanity sets
- •Includes one panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L (ZUSA-PF-2673)
- JONES STEPHENS 1/2" x 6" Galvanized Steel Pipe Nipple (50560)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- KOHLER Quartz Back Splash For 30 Vanity (25815-PWH)
- KOHLER Quartz 25 Backsplash 25 X 3.5 X 2Cm (28261-MMW)
- KOHLER Quartz 31 Backsplash 31 X 3.5 X 2Cm (28262-MMW)
- KOHLER Quartz Sidesplash 21.58 X 3.5 X 2Cm (28266-EST)
- KOHLER Quartz 61 Backsplash 61 X 3.5 X 2Cm (28265-MMW)
- KOHLER Quartz Back Splash For 36 Vanity (25816-CBB)
- Kohler Vanity Side & Backsplashes