Shop All Vanity Tops
Kohler
Quartz 61 Top W/ 2 Rect Um Cutout Ns
Mfr # 28258-MMW
Zoro # G208460221
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61.125 in
- Width 22.4375 in
- Height 1.1875 in
- Material Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 28258-MMW
- Zoro # G208460221
- UPC # 885612932716
- Country of Origin Unknown
- Category Vanity Tops
Dimensions
Length | 61.125 in |
Width | 22.4375 in |
Height | 1.1875 in |
Details
Finish | Miami White |
Material | Quartz |
Description
Silestone quartz bathroom countertops coordinate with standard-sized KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. Made of more than 90% quartz, this top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in an array of neutral colors that evoke a natural, yet sophisticated, design element.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P601)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- KOHLER Marrakesh Vanity-Top With Single Faucet Hole (14031-BU-96)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- AMERICAN IMAGINATIONS 19.75" W, Stone Top (AI-1640)
- Kohler Vanity Tops