Shop All Vanity Tops
Kohler
Quartz 61 Top W/ 2 Oval Um Cutout Ws
Mfr # 28256-EST
Zoro # G308460381
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61.125 in
- Width 22.4375 in
- Height 1.1875 in
- Material Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 28256-EST
- Zoro # G308460381
- UPC # 885612932624
- Country of Origin Unknown
- Category Vanity Tops
Dimensions
Length | 61.125 in |
Width | 22.4375 in |
Height | 1.1875 in |
Details
Finish | Eternal Statuario |
Material | Quartz |
Description
Silestone quartz bathroom countertops coordinate with standard-sized KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. Made of more than 90% quartz, this top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in an array of neutral colors that evoke a natural, yet sophisticated, design element.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Dual Flush Tankbowl Gasket (9BU062E)
- KOHLER Hardware Kit - Red (1239016)
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In. (1182 2)
- MERIT BRASS 3/4 In. Lead Free Brass 90 Degree Street Elbow - MNPT X FNPT - 125 PSI - Import (XNL103-12)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- KOHLER Marrakesh Vanity-Top With Single Faucet Hole (14031-BU-96)
- JEFFREY ALEXANDER 24In. Grey Katara Vanity, Calacatta Vienna Quartz Vanity Top, Undermount Rectangle Bowl (VKITKAT24GRCQR)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- Kohler Vanity Tops