Shop All Vanity Side & Backsplashes
Kohler
Quartz 61 Backsplash 61 X 3.5 X 2Cm
Mfr # 28265-MMW
Zoro # G408460137
product price: $275.10
/ea
Free Shipping & Returns
$275.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz
- Overall Height 0.8125 in
- Overall Width 3.5 in
- Length 61.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28265-MMW
- Zoro # G408460137
- UPC # 885612933065
- Country of Origin Unknown
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 0.8125 in |
Overall Width | 3.5 in |
Length | 61.125 in |
Details
Material | Quartz |
Finish | Miami White |
Description
This Easy-To-Install Backsplash Provides A Clean, Finished Look To Your Silestone Quartz Bathroom Countertop And Helps Protect Walls From Water Damage. Combine It With Optional Side Splash To Complete A Corner Or Alcove Space. With Kohler, Its Easy To Find The Design Solution Thats Right For You.
- •For use with KOHLER Silestone® quartz 61" (1549 mm) vanity tops
- •Includes one panel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Ss Adj Toil Flange Ring (33-3736)
- THRIFCO PLUMBING 1/2 Inch PVC Slip Cap SCH 40 (8113678)
- NDS 4 In. Pop-up, Sewer & Drain Plastic Drainage Emitter (422)
- ISPRING 2Year Replacement Set for 6Stage RO System 19PK (F19K75)
- KOHLER Quartz Back Splash For 30 Vanity (25815-CBB)
- KOHLER Quartz Side Splash For 18 Depth Vanity (25819-CBB)
- KOHLER Quartz Sidesplash 21.58 X 3.5 X 2Cm (28266-EST)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- KOHLER Quartz Back Splash For 60 Vanity (25818-CBB)
- KOHLER Quartz Back Splash For 36 Vanity (25816-CBB)
- JEFFREY ALEXANDER White Carrara Marble Sidesplash (SSPLASH21WC)
- Kohler Vanity Side & Backsplashes