Shop All Vanity Tops
Kohler
Quartz 49 Top W/ Rectangle Um Cutout
Mfr # 28253-ESR
Zoro # G308460060
product price: $915.86
/ea
Free Shipping & Returns
$915.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49.125 in
- Width 22.4375 in
- Height 1.1875 in
- Material Quartz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28253-ESR
- Zoro # G308460060
- UPC # 885612932495
- Country of Origin Unknown
- Category Vanity Tops
Dimensions
Length | 49.125 in |
Width | 22.4375 in |
Height | 1.1875 in |
Details
Finish | Eternal Serena |
Material | Quartz |
Description
Silestone quartz bathroom countertops coordinate with standard-sized KOHLER vanities as well as a range of KOHLER bathroom sinks, allowing you to create a beautifully designed and customized look to match your personal style. Made of more than 90% quartz, this top provides exceptional durability and stain resistance, making it easy to maintain. Silestone quartz bathroom countertops are available in an array of neutral colors that evoke a natural, yet sophisticated, design element.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Smartcap Screw-On Toilet Bolt Caps, White (442-2W)
- DELTA Tub Spout, Pull-Up Diverter (RP77091)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1" Wall, 7-Ser (728062)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- KOHLER Marrakesh Vanity-Top With Single Faucet Hole (14031-BU-96)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- JEFFREY ALEXANDER 24In. White Katara Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITKAT24WHBOR)
- Kohler Vanity Tops