Shop All Vanity Side & Backsplashes
Kohler
Quartz 31 Backsplash 31 X 3.5 X 2Cm
Mfr # 28262-MMW
Zoro # G408460175
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Quartz
- Overall Height 0.8125 in
- Overall Width 3.5 in
- Length 31.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 28262-MMW
- Zoro # G408460175
- UPC # 885612932914
- Country of Origin Unknown
- Category Vanity Side & Backsplashes
Dimensions
Overall Height | 0.8125 in |
Overall Width | 3.5 in |
Length | 31.125 in |
Details
Material | Quartz |
Finish | Miami White |
Description
This Easy-To-Install Backsplash Provides A Clean, Finished Look To Your Silestone Quartz Bathroom Countertop And Helps Protect Walls From Water Damage. Combine It With Optional Side Splash To Complete A Corner Or Alcove Space. With Kohler, Its Easy To Find The Design Solution Thats Right For You.
- •For use with KOHLER Silestone® quartz 31" (788 mm) vanity tops
- •Includes one panel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Control Stop, Screwdriver Adjustable (H700A)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 9/16" (T6BNB07)
- ZORO SELECT Replacement Screen, 3/4 In, 304 SS (20H634)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- KOHLER Quartz Back Splash For 60 Vanity (25818-CBB)
- KOHLER Quartz Side Splash For 18 Depth Vanity (25819-CBB)
- KOHLER Quartz Back Splash For 30 Vanity (25815-PWH)
- KOHLER Quartz Back Splash For 36 Vanity (25816-CBB)
- KOHLER Quartz 25 Backsplash 25 X 3.5 X 2Cm (28261-MMW)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- FGI Foremost WS22L Left-Handed Sidesplash, 22 in OAL, 3/4 in OAH, Marble, Solid White (WS22L)
- Kohler Vanity Side & Backsplashes