Shop All Faucet Accessories
Kohler
Purist(R) Widespread Wall-Mount Bathroom Sink Faucet Trim With Lever Handles And 6-1/4" Spout, Requires Valve
Mfr # T14413-4-BN
Zoro # G6744028
product price: $635.25
/ea
Free Shipping & Returns
$635.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Connection 5/8 in
- Finish Brushed Nickel
- Color/Finish Vibrant Brushed Nickel
- Spout Length 6-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14413-4-BN
- Zoro # G6744028
- UPC # 087206775598
- Country of Origin China
- Category Faucet Accessories
Dimensions
Spout Length | 6-3/4 in |
Width | 9 in |
Height | 15/16 in |
Details
Item | Purist(R) Widespread Wall-Mount Bathroom |
Material | Brass |
Connection | 5/8 in |
Finish | Brushed Nickel |
Color/Finish | Vibrant Brushed Nickel |
Mounting | Wall Mounted |
Features | Water Efficient |
Includes | Handles |
Handle Type | Lever |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; WaterSense Certified |
Mounting Type | Widespread |
Compliance | ADA Compliant; CA Drought Compliant; Low Lead Compliant |
Number Of Handles | 2 |
Description
Purist(R) Widespread Wall-Mount Bathroom
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- JONES STEPHENS Heavy Duty Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C108SSC00)
- SLOAN Solenoid Valve Eaf2 Solenoid Valve Cartridge (Iq Fct) (0335001)
- KOHLER Plug Button Assy (76928-CP)
- KOHLER 44 (1307777-BN)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-2MB)
- KOHLER Collar, Detent (1035235)
- KOHLER Hybrid Power Cell Potted (1123617)
- KOHLER Spray Head Kit (1036940-SN)
- JONES STEPHENS Air Gap, Chrome Plated (A10001)
- Kohler Faucet Accessories