Shop All Showerhead and Tub Accessories
Kohler
Purist(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead
Mfr # TLS14422-4-CP
Zoro # G2621383
Free Shipping & Returns
$377.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle, Supplied with lever handle.
- ADA Compliant Yes
- Connection 1/2" NPT
- Standards ASME A112.18.1, CSA B125.1
- Face Dia. 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TLS14422-4-CP
- Zoro # G2621383
- UPC # 885612362780
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Single Handle, Supplied with lever handle. |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Metal |
Description
TLS14422-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF COMP ADPTR 3/8""X1/4"" (4338463)
- NIBCO 3 in. ABS DWV MPT Cleanout Plug (C5818HD3)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- KOHLER Honesty Robe Hook (26636-BL)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- KOHLER Assembly, Diverter (1284448-TT)
- KOHLER 28 (77971-0)
- KOHLER Diverter Assembly (1238165-SN)
- KOHLER Screen, Washer (1051681)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- KISSLER Rebuild Kit, forPfister ShowerBody N/S BN (7RBK6346-BN)
- Kohler Showerhead and Tub Accessories