Shop All Shower & Bathtub Parts
Kohler
Purist(R) 14" Pivot Handle
Mfr # 705767-NX
Zoro # G2616605
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel Anodized
- Width (In.) 2-1/2 in
- Height (In.) 14 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 705767-NX
- Zoro # G2616605
- UPC # 650531485304
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2-1/2 in |
Height (In.) | 14 in |
Length | 14 in |
Details
Item | 705767-NX |
Finish | Brushed Nickel Anodized |
Description
705767-NX
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hose Bibb (387-LEF)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24vDC (S211GF16NPFG9)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 18 (MN 1x18)
- KOHLER Mastershower 2- Or 3-Way Transfer Val (728-K-NA)
- KOHLER 1277177 Wall Jamb 55.536 (1277178-01-ETH)
- KOHLER Assembly, Quick Connect (1343239)
- KOHLER Shower Base, Cast Iron, White, 4" H, 32" W (K-9164-0)
- KOHLER Purist Stillness Wall-Mount Supply Elbow With Check Valve (22172-SN)
- KOHLER Parallel Rite-Temp Shower Trim Set (TLS23503-4-BN)
- MOEN Diverter Rod Kit (154292ORB)
- Kohler Shower & Bathtub Parts