Shop All Toilet Paper Dispensers & Holders
Kohler
PuristPivoting Toilet Tissue Holder
Mfr # 14377-BN
Zoro # G8671319
product price: $171.33
/ea
Free Shipping & Returns
$171.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 6.22 in
- Dispenser Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14377-BN
- Zoro # G8671319
- UPC # 650531979216
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.22 in |
Dispenser Height | 2.06 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
PuristPivoting Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18â„¢ Cordless Wet/Dry Vacuum, 1-1/4" Hose Dia., HEPA 45 cfm (48-11-1852, 0880-20)
- REMCO Hand Held Dust Pan, Purple, Polypropylene (56608)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- DELANEY HARDWARE 500 SERIES US15 EURO PAPER HOLDER (590108)
- Kohler Toilet Paper Dispensers & Holders