Shop All Hand Soap & Lotion Dispensers
Kohler
Purist Wall-Mounted Soap/Lotion Dispenser
Mfr # 14380-BV
Zoro # G701241006
Free Shipping & Returns
$184.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-7/8 in
- Width 3-1/8 in
- Length 3-1/8 in
- Color/Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 14380-BV
- Zoro # G701241006
- UPC # 650531979186
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6-7/8 in |
Width | 3-1/8 in |
Length | 3-1/8 in |
Details
Color/Finish | Vibrant Brushed Bronze |
Description
Purist accessories combine a sculptural form with the simple functionality of architectural style. This wall-mount soap dispenser features durable metal construction and provides a stylish, space-saving way to hold liquid soap, hand sanitizer, or hand lotion. Available in an array of colors to match any bathroom decor.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO 52 in Extension Pole, carbon fiber (209-20-214)
- GEORGIA-PACIFIC Bucket Dispenser, White, Canister, Plastic (54006)
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00989)
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- KOHLER Composed Touchless Foaming Soap Dispenser, Dc-Powered (22847-BL)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-CP)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-CP)
- KOHLER Curve Touchless Foaming Soap Dispenser, Dc-Powered (25194-CP)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BL)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- SIMPLEHUMAN Triple Wall Mount Shower Pump, 3 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1029)
- Kohler Hand Soap & Lotion Dispensers