Shop All Tub Spouts
Kohler
Purist Wall-Mount Non-Diverter Bath Spout, 90-Degrees
Mfr # 14427-SN
Zoro # G401208347
product price: $311.25
/ea
Free Shipping & Returns
$311.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type NPT
- Material Brass
- Spout Reach 7-3/4 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14427-SN
- Zoro # G401208347
- UPC # 87206772702
- Country of Origin Unknown
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Details
Tub Spout Connection Type | NPT |
Material | Brass |
Spout Reach | 7-3/4 in |
Finish | Vibrant Polished Nickel |
Item | Tub Spout |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This bath spout exemplifies the Purist collection's understated style with its rounded silhouette and 90-degree arc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Wrist Blade Handles (BKF-WBH)
- SC JOHNSON Drano® Max Gel Clog Remover, 32 oz. Bottle, 12 Bottles - 694768 (694768)
- LARSEN SUPPLY CO 1-1/4X6 T Lav Tailpiece (03-3103)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- KOHLER Parallel Wall-Mount Bath Spout (23510-BN)
- KOHLER Artifacts Wall-Mount Bath Spout With Turned Design (72792-2BZ)
- KOHLER Riff 2H D-M Bath Filler W. Diverter Polished Chrome (T26436-4-CP)
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- KOHLER Nozzle Kit, Composed Spout (1383333)
- KOHLER Assembly, Spout (1142457-BN)
- DELTA Delta Adapter w/ O-Ring, Tub Spout (RP12307)
- Kohler Tub Spouts