Shop All Tub Spouts
Kohler
Purist Wall-Mount Non-Diverter Bath Spout, 90-Degrees
Mfr # 14427-BL
Zoro # G501208889
product price: $311.25
/ea
Free Shipping & Returns
$311.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in
- Tub Spout Connection Type NPT
- Material Brass
- Spout Reach 7-3/4 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14427-BL
- Zoro # G501208889
- UPC # 885612840387
- Country of Origin Unknown
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in |
Details
Tub Spout Connection Type | NPT |
Material | Brass |
Spout Reach | 7-3/4 in |
Finish | Matte Black |
Item | Tub Spout |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This bath spout exemplifies the Purist collection's understated style with its rounded silhouette and 90-degree arc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/2 in. Push-To-Connect x 3/8 in. O.D. Comp. Stop Tee Valve (FSBVT121238C)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- KOHLER Wall-Mount Bath Spout in Matte Black (35922-BL)
- KOHLER Spout Assembly (1097031-BN)
- KOHLER Assembly, Spout (1065334-CP)
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- SHARKBITE Sb Drop El 1/2 X 1/2 Lf (U334LFA)
- Kohler Tub Spouts