Shop All Shower & Bathtub Parts
Kohler
Purist Wall-Mount Non-Diverter Bath S
Mfr # 14427-BN
Zoro # G8673242
product price: $311.25
/ea
Free Shipping & Returns
$311.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height (In.) 4 in
- Width (In.) 4 in
- Connection 1/2" NPT
- Length 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14427-BN
- Zoro # G8673242
- UPC # 087206772696
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 4 in |
Length | 7-3/4 in |
Details
Item | Purist Wall-Mount Non-Diverter Bath S |
Finish | Brushed Nickel |
Connection | 1/2" NPT |
Material | Brass |
Color | Vibrant Brushed Nickel |
Description
Purist Wall-Mount Non-Diverter Bath S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P519)
- PARKER MALE ELBOW 5/32 EQUIV. (W369PLP-4M-2)
- LEGEND VALVE 1" BRONZE HYDRANT ELBOW (312-055)
- EVERFLOW Icemaker Replacement Valve 1/2" SWT/MIP Inlet x 1/4" Compression Outlet, Lead Free Brass (545T)
- KOHLER Bancroft Supply Elbow With Check Valve (22173-AF)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Blade Handles (706012-L-NX)
- KOHLER Assembly, Slidebar (1140858-VF)
- KOHLER Levity(R) Sliding Bath Door, 62" H X 56-5/8 - 59-5/8" W, With 1/4" Thick Crystal Clear Glass And Blade Handles (706000-L-MX)
- KOHLER Artifacts Showerarm And Flange (72775-SN)
- KOHLER Piston Service Kit, 1.6 Gpf Manual Tfv (1388751)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-CZ)
- Kohler Shower & Bathtub Parts