Shop All Faucet Accessories
Kohler
Purist Wall-Mount Lav Faucet Trim
Mfr # T14413-4-2MB
Zoro # G601213219
product price: $682.31
/ea
Free Shipping & Returns
$682.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Connection 5/8 in
- Finish Vibrant Brushed Modern Brass
- Spout Length 6-3/4 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14413-4-2MB
- Zoro # G601213219
- UPC # 885612726025
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Spout Length | 6-3/4 in |
Width | 9 in |
Height | 15/16 in |
Details
Item | Bathroom Faucet |
Material | Brass |
Connection | 5/8 in |
Finish | Vibrant Brushed Modern Brass |
Includes | Handles |
Handle Type | Lever |
Mounting | Wall Mounted |
Mounting Type | Widespread |
Compliance | ADA Compliant; CA Drought Compliant; Low Lead Compliant |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; WaterSense Certified |
Color/Finish | Vibrant Brushed Moderne Brass |
Features | Water Efficient |
Number Of Handles | 2 |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200)
- CENTRAL BRASS 8" Center Tee W/Rocker Arm for Shelf Back/Slant Back Bathroom Faucet (CS-43009)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- KOHLER Air Gap Body With Cover (9110-BN)
- KOHLER Spray Head Kit (1357001-2MB)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-2MB)
- KOHLER Spray Head Kit (1036940-7)
- KOHLER Retaining Ring (73031)
- KOHLER Faucet Spray Assy Trad. (1307777-BV)
- MOEN SSPRY KIT (191929)
- Kohler Faucet Accessories