Shop All Pot Fillers
Kohler
Purist Wall-Mount Bridge Faucet
Mfr # 7549-4-TT
Zoro # G508461645
product price: $1,434.45
/ea
Free Shipping & Returns
$1,434.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Finish Vibrant Titanium
- Height 7.125 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7549-4-TT
- Zoro # G508461645
- UPC # 195711016249
- Country of Origin Unknown
- Category Pot Fillers
Dimensions
Height | 7.125 in |
Details
Body Material | Brass |
Finish | Vibrant Titanium |
Standards | ADA Compliant |
Description
Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. Ideal for larger sinks, the high-arch spout provides 13-7/8 inches of reach and rotates 360 degrees, clearing the way for your largest pots and pans. Extended lever handles offer plenty of grip area.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Cntrl-Cold (35895C)
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10050SU)
- SMITH-BLAIR Repair Clamp, SS, 6 In Pipe, 1 In CC Out (238066307009 CC)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- Kohler Kitchen Faucets & Accessories