Shop All Shower & Bathtub Parts
Kohler
Purist Volume Control Trim
Mfr # T14490-3-AF
Zoro # G008455137
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.1875 in
- Standards ADA Compliant
- Height (In.) 3.875 in
- Width (In.) 3.875 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14490-3-AF
- Zoro # G008455137
- UPC # 650531251176
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 4.1875 in |
Height (In.) | 3.875 in |
Width (In.) | 3.875 in |
Details
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Material | Brass |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Repair Kit (1276-ABNF)
- PERRIN & ROWE 4" 6-Function Showerhead (U.5800APC)
- KOHLER Side Spray Assembly (1215549-CP)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-100-001)
- KOHLER Purist Volume Control Trim (T14490-3-TT)
- KOHLER Canister Valve Assy, Service Kit (1238986)
- KOHLER Neck Jet Manifold Assy. (93590-A)
- KOHLER Flipside 2.5 Gpm Multifunction Wall-M (15996-2BZ)
- KOHLER Adapter, Stem, Reversible (1018647)
- KOHLER Sprayhead, Connector Service Kit (1423236-VS)
- KOHLER Rite-Temp Valve With Diverter (11748-K-NA)
- Kohler Shower & Bathtub Parts