Shop All Shower Faucets
Kohler
Purist Transfer Valve Trim
Mfr # T14491-3-AF
Zoro # G008457919
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Height 3.875 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14491-3-AF
- Zoro # G008457919
- UPC # 650531251169
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 3.875 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated White (D2091-50)
- MOEN Waste_Assembly (40025BN)
- RUBBERWORX 2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-200)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21372)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- Kohler Shower Faucets