Shop All Toilet Paper Dispensers & Holders
Kohler
Purist Toilet Tissue Holder
Mfr # 14444-SN
Zoro # G9090065
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Width 3 in
- Length 4-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14444-SN
- Zoro # G9090065
- UPC # 087206870385
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 3 in |
Length | 4-5/16 in |
Height | 6-5/16 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Vibrant Polished Nickel |
Description
Purist Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Flexible Brass Stripping Brush (46801)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented (34208)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- BOBRICK Falcon Waterless Urinal Cartridge, White, PK20 (FWFC-20)
- KOHLER Loure Vertical Toilet Tissue Holder (11583-SN)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- KOHLER Premium Roller (GP1409387)
- DELTA Delta Cassidy Tissue Holder (79750)
- Kohler Toilet Paper Dispensers & Holders