Shop All Toilet Paper Dispensers & Holders
Kohler
Purist Toilet Tissue Holder
Mfr # 14444-CP
Zoro # G8671063
product price: $115.91
/ea
Free Shipping & Returns
$115.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 9.06 in
- Dispenser Height 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14444-CP
- Zoro # G8671063
- UPC # 087206870361
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.06 in |
Dispenser Height | 1.91 in |
Dispenser Depth | 3.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Purist Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene (2KE98)
- GOJO GAL CLR Lotion Soap (1860-04)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025506)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- KOHLER Elate Double Tp Holder (27289-BL)
- KOHLER Components Covered Tp Assembly (78384-BV)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- BOBRICK Bobrick Single Jumbo Roll Surface Mounted Tissue Dispenser B2890 (B-2890)
- Kohler Toilet Paper Dispensers & Holders