Shop All Toilet Paper Dispensers & Holders
Kohler
Purist Toilet Paper Holder
Mfr # 14377-2MB
Zoro # G701247480
product price: $184.01
/ea
Free Shipping & Returns
$184.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Dispenser Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 14377-2MB
- Zoro # G701247480
- UPC # 885612879592
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Height | 6.25 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Cleaner, 16 oz. Bottle, Mild (MS-260)
- JFLINT Mr Hard Water Protectant Sealant 16 oz (SEAL - 116)
- SAFCO Rectangular Recycling Bin (9448BL)
- AMERICOVER Surface Protection, Floor, 36Inx100Ft (MC402A9 36 x 30 x 100)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- KOHLER Square Toilet Tissue Holder (23292-2MB)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- Kohler Toilet Paper Dispensers & Holders