Shop All Shower Faucets
Kohler
Purist Thermostatic Valve Trim
Mfr # T14488-3-AF
Zoro # G908457705
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.1875 in
- Width 6.375 in
- Height 6.375 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14488-3-AF
- Zoro # G908457705
- UPC # 650531257284
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.1875 in |
Width | 6.375 in |
Height | 6.375 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STREET KEY BLACK 5/8X36"" (151-066)
- APOLLO VALVES Safety Relief Valve, 1-1/4x1-1/2 In, 15psi (13213B15)
- T&S BRASS Cold Spindle Assembly (002713-40)
- PLASTIC TRENDS Y 45 Pvc 6" Hxhxh (6P08)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Kohler Shower Faucets